Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 3/4in.3in., 5 FL
Mfr # 32681
Zoro # G2549237
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 32681
- Zoro # G2549237
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 in |
Milling Dia. | 5/8 in |
Neck Dia. | 5/8 in |
Neck Length | 2 1/4 in |
Description
Square End Mill, 5/8 in Milling Dia., AlTiN, Straight, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- CURRENT TOOLS Armored Cable Dispenser (509)
- SGS TOOL Carbide End Mill, Sq., 5/16in., 4 FL (31433)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01176)
- SUMITOMO Turning Insert, 5/32" Thick, Coated, PK10 (CCMT32.52EMU-AC415K)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (462-3750)
- YG-1 TOOL CO Square End Mill, Single End, 2", Cobalt (05478)
- Sgs Tool End Mills