Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 1/2in., 2 FL, AlTiN
Mfr # 30462
Zoro # G2546190
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 30462
- Zoro # G2546190
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Neck Dia. | 1/2 in |
Corner Radius | 0.3 in |
Milling Dia. | 1/2 in |
Neck Length | 2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., AlTiN, Straight, Fractional Inch, 0.3 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- INGERSOLL-RAND AIR SANDER 18000RRPM .45HP (IR317B)
- SGS TOOL Carbide End Mill, Sq., 5/16in., 4 FL (31433)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (84573)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 1/2x1/2x1-1/4x3-1/4 (C40815)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- Sgs Tool Square End Mills