Shop All Ball End Mills
Sgs Tool
Carbide End Mill, Ball, 4in., 2 FL, AlTiN
Mfr # 93279
Zoro # G2548668
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 93279
- Zoro # G2548668
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Dia. | 3/8 in |
Neck Length | 3 5/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-R (C22986)
- KO-KEN Wobble-Fix Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3763/6)
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 5/8x5/8x1-1/8x5 (C42202)
- Sgs Tool Ball End Mills