Shop All Ball End Mills
Sgs Tool
Carbide End Mill, Ball, 3/4in., 3 FL, AlTiN
Mfr # 31145
Zoro # G2541808
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 31145
- Zoro # G2541808
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Neck Length | 1 3/4 in |
Neck Dia. | 1/4 in |
Milling Dia. | 1/4" |
Corner Radius | 0.045" |
Overall Length | 2.5 in |
Description
Ball End Mill, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Cable Cutter, 12 In, 1/4 In Cap (1YNB3)
- DRILL AMERICA m24x2.5 HSS Metric Hand Tap (DWTSMT24X2.5)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-12X)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-031-200)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Overall Length: 1-1/2" (BEF-035-053-3)
- Sgs Tool Ball End Mills