Soos PP119 Dead Sea Mineral Rich Pet Mud Shampoo - 250 ml.
Mfr # PP119
Zoro # G203794536
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Instruments
- MFR # PP119
- Zoro # G203794536
- UPC # 7290012270260
- Country of Origin China
- Category Pet Grooming & Health
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Mineral Rich Mud Shampoo combines all of the exclusive benefits of Dead Sea minerals with oats, burdock , 71 plant extracts, honey, goat milk, beeswax, pumpkin seed oil and vitamin A, C & E to gently clean, calm and cleanse your pets skin and coat. This breakthrough blend of vitamins, minerals, essential oils and extracts will soften your pets skin and coat while locking in moisture and protecting against damage. Soos Mineral Rich Mud Shampoo will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat.
Features- Improves circulation, detoxifies, purifies & exfoliates
- Provides relief for irritated skin and chronic skin disorders
- Breakthrough moisture-rich formula penetrates, softens and deeply hydrates skin and coat
- Repels fleas and ticks
- Long lasting, fresh herbal scent lasts up to 2 weeks
- Fortified with Dead Sea minerals oats, burdock root, 71 plant extracts, honey, goats milk, beeswax, pumpkin seed oil and vitamin A, C & E
- Paraben free
- Capacity - 250 ml.
- Dimension - 1 x 1 x 7 in.
- Item Weight - 1 lbs.
Shake well before use. Using warm water, wet coat thoroughly. Apply shampoo from base of neck to tail, paying special attention to avoid eyes. Gently massage shampoo deep into coat and skin. Rinse thoroughly. Store at room temperature. Use only as directed.
IngredientsWater, decyl glucoside, urtica dioica nettle extract, avena sativa oats extract, arctium lappa burdock extract, extract of 71 plants, herbs and roots, honey, goat milk, cera alba beeswax, celery apium graveolens extract, astragalus membranaceus extract, montanov 68, cetearyl alcohol & cetearyl glucoside, pumpkin cucurbita pepo seed oil, ascorbic acid vitamin c, tocopherol vitamin e, retinol vitamin a, hydroxyethylcellulose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COCO LINER 30 in. TROUGH (88598)
- OREGON Gauge&File Chainsaw (27742)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- THETFORD 08708 3-H Basic Valve (8708)
- ARMARKAT Armarkat X2001 Two Level Platform Scratcher (X2001)
- OFFICE SNAX Doggie Biscuits, 10 lb Box (00041)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- FARNAM PET PRODUCTS Farnam Pet 100525088 Adams Flea & Tick Home Spray - 24 oz (100525088)
- PATIOPLUS 36 Lb Tree Tone (PA85796)
- PET SILK Pet Silk PS1568 French Wild Raspberry Detangling & Dematting Shampoo (PS1568)
- GORDONS Gordons 7631072 Ready To Use Goat & Sheep Spray; Gallon (866915)
- Sgs Instruments Pet Grooming & Health