Soos PP1188 Deep Hydration Leave-In Dead Sea Pet Conditioner - 250 ml.
Mfr # PP1188
Zoro # G903794621
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Instruments
- MFR # PP1188
- Zoro # G903794621
- UPC # 7290012270222
- Country of Origin China
- Category Pet Grooming & Health
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Deep Hydration Leave-In Conditioner and Styling Cream combines all of the exclusive benefits of Dead Sea minerals with grape seed oil, beeswax, arrowroot, pro vitamin B5 and vitamin E to condition, style and protect your pets coat. Our breakthrough blend of vitamins, minerals, oils and extracts is specially formulated to lock in moisture and provide long lasting shine. Soos Deep Hydration Leave-In Conditioner and Styling Cream will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat.
Features- Softens and brightens coat
- Professional quality
- Protects hair while providing long lasting shine
- Prevents dirt and water from penetrating sensitive areas
- Fortified with Dead Sea Minerals, grape seed oil, beeswax, arrowroot, pro vitamin B5 and vitamin E
- Capacity - 250 ml.
- Dimension - 1 x 1 x 7 in.
- Item Weight - 1 lbs.
Shake well before use. Massage gently into the your pets dry fur. Avoid eyes. Let dry normally. Do not rinse. Store at room temperature. Recommended use: twice a week. Use only as directed.
IngredientsDead sea water, glycerine, cetearyl alcohol & ceteareth 33, polyquaternium 7, panthenol pro vitamin b5, beeswax, microcrystalline wax, ricinus communis castor oil, tocopherol vitamin e, vitis vinifera grape seed oil, cetrimonium chloride, maranta arundinacea arrowroot powder, Dead sea salt, Dead sea minerals extract.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Flat Turquoise Logo Pocket Lighter (49454ZL)
- DRAMM Water Breaker 1000PL-W Wide Pattern Nozzle (1000PL-W)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 76Lnk (21BPX076G)
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- DOGIPARK Jump Hurdles For Dogs, 3-Level (7523)
- PROVIZOR PRODUCTS Long Snout Optivizor for Whippets/Greyhounds SMALL (2053-S)
- CARLSON PET GATES 144 x 36 in. Super Gate with Pet Door - Extra Tall (480)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE LARGE (2322-CH-L)
- PET ADOBE Pet Adobe Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate (276849SZI)
- NATURAL DOG CO Dog Nutritional Supplement 16 oz (SL-CASO-16)
- XPOWER B-TMA Professional Pet Grooming Finishing Stand Dryer Table Mount Arm (B-TMA)
- Sgs Instruments Pet Grooming & Health