Sgs Instruments

Soos PP109 Mineral Enriched Dead Sea Pet Rescue Cream - 50 ml.


product price: $29.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. This breakthrough blend vitamins, minerals, essential oils and extracts will The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. This breakthrough blend vitamins, minerals, essential oils and extracts will promote fast healing and disinfect the affected area. Soos Mineral Enriched Rescue Cream is an excellent alternative to first-aid products such as iodine. It acts as an antibacterial and antiseptic.

Features
  • Natural Topical treatment for wounds, abrasions and damaged skin
  • Works within seconds
  • Speeds healing of sores, injuries & bruises.
  • Antibacterial and antiseptic
  • Made with Dead Sea minerals, 71 plant extracts, eucalyptus, olive oil, avocado, aloe, shea butter, ginseng & ginkgo biloba
  • Cream immediately penetrates skin so licking wont decrease effectiveness. Harmless when licked.
  • Dead Sea minerals provide enzymes that accelerate cell renewal and regeneration, strengthening the cell membrane.
  • Renews collagen
  • Capacity - 50 ml.
  • Dimension - 1 x 1 x 2 in.
  • Item Weight - 0.5 lbs.
Directions

Massage into the affected area twice daily. Avoid eyes. Store at room temperature. Use only as directed.

Ingredients

Purified water, butyrospermum parkii shea butter, beeswax, montanov 68, calendula officinalis calendula oil, origanum vulgare oregano leaf oil, ginkgo biloba, corn officinalis oil, aloe barbadensis aloe vera, angelica, eucalyptus citriodora leaf oil, medicago sativa alfalfa, onion extract, siberian ginseng, olea europaea olive oil, persea gratissima avocado oil, glycerine, butylene glycol, carbomer, polysorbate 20, palmitoyl, pentapeptide-3, maris sal sea salt, Dead sea minerals, phytocomplexes extracts of 71 plants, herbs & roots.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.