Sgs Instruments

Soos PP108 Revitalizing Leave-In Dead Sea Pet Conditioner - 220 ml.


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Revitalizing Leave-In Conditioner combines all of the exclusive benefits of Dead Sea minerals with the extracts of 71 plant, herb and roots to revitalize and deeply hydrate your pets coat. Our breakthrough blend of minerals and extracts is specially formulated to lock in moisture and provide long lasting shine while removing excess oils and decreasing shedding. Soos Revitalizing Leave In Conditioner will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat.

Features
  • Controls shedding, excess oil and undercoat build up
  • Moisture-rich formula penetrates, softens and protects hair while providing long lasting shine
  • Fortified with Dead Sea Minerals and the extracts of 71 plant, herbs and roots
  • Hypoallergenic
  • Capacity - 220 ml.
  • Dimension - 1 x 1 x 7 in.
  • Item Weight - 1 lbs.
Directions

Shake well before use. Massage gently into the your pets skin for 30 seconds, paying special attention to avoid eyes. Let dry normally. Do not rinse. Store at room temperature. Use only as directed.

Ingredients

Dead sea water, extract of 71 herbs, propylene glycol, lipidamis Dead sea mineral complex, bht.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.