Soos PP106 Waterless Cat Bath Dead Sea Mousse - 220 ml.
Mfr # PP106
Zoro # G403988926
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Instruments
- MFR # PP106
- Zoro # G403988926
- UPC # 7290012270277
- Country of Origin China
- Category Pet Grooming & Health
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Waterless Cat Bath Mousse combines all of the exclusive benefits of Dead Sea minerals with chamomile, sweet marjoram, and Vitamin C to gently clean, calm and thoroughly cleanse your pets skin and coat. This breakthrough blend of vitamins, minerals, essential oils and extracts will soften your pets skin and coat while locking in moisture and protecting against damage. Soos Waterless Cat Bath Mousse will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat.
Features- Breakthrough moisture-rich formula penetrates, softens and protects hair while providing long lasting shine
- Fortified with Dead Sea salts, minerals and plant extracts
- Hypoallergenic long lasting fresh scent
- No Water Required
- Capacity - 220 ml.
- Dimension - 1 x 1 x 7 in.
- Item Weight - 1 lbs.
Shake well. Apply by massaging into dry fur. Avoid eyes and ears. Work lather down to the tail. Brush and comb until coat is completely dry. Store at room temperature. Use only as directed.
IngredientsDead sea water,propylene glycol, cocamidopropyl betaine, matricaria chamomile extract, urea, dimethicone copolyol, ethoxydiglycol, saponnaria officinalis extract, cyamopsis tetragonoloba gum, sweet marjoram extract, xanthan gum, imidazolidinyl urea, allantoin, sodium ascorbyl palmitate vitamin c extract, Dead sea minerals extract, fragrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Hummingbird 32 oz Glass Mason Jar Nectar Feeder 5 ports (785)
- JR PRODUCTS BI-DIRECTIONAL SCREEN DOOR LATCH (06-11865)
- KOHLER Seal Oil (25 032 06-S)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- HUETER TOLEDO Fireplug Storage Container Red 13" x 14" x 24" (1600)
- CONAIR NAIL GRINDER DOG MULTI (PGRDNG)
- SMARTBONES SMARTBONES DOG CHIX 7OZ (SBCW-02956)
- HTI Total Release Fogger - Autumn Mist W/ Lock Down Tip (HT 19025)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 39551 Dog Club House; Medium (39551)
- PETICARE Dog Training Clicker; Multicolor - Pack of 3 (PE881552)
- TOP PERFORMANCE 1 gal Fresh Pet Colgne Mist (TO433664)
- Sgs Instruments Pet Grooming & Health