Soos PP102 Hypoallergenic Dead Sea Pet Shampoo for Cats & Dogs - 250 ml.
Mfr # PP102
Zoro # G003794422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Instruments
- MFR # PP102
- Zoro # G003794422
- UPC # 7290012270253
- Country of Origin China
- Category Pet Grooming & Health
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Hypoallergenic Shampoo combines all of the exclusive benefits of Dead Sea minerals with natural
Features- Super gentle formula is perfect for dogs and cats with sensitive skin
- No more tears! Safe for use around eyes and other sensitive areas
- Repels fleas and ticks
- Natural replenish moisture, deeply hydrate and provide relief for dry, itchy skin
- Enriched with natural antioxidants, natural antibacterial agents & natural antiseptic
- Fortified with Dead Sea Minerals, vitamin A, C , E and essential oils.
- Paraben free
- Capacity - 250 ml.
- Dimension - 1 x 1 x 7 in.
- Item Weight - 1 lbs.
Shake well before use. Using warm water, wet coat thoroughly. Apply shampoo from base of neck to tail. Gently massage shampoo deep into coat and skin. Rinse thoroughly. Store at room temperature. Use only as directed.
IngredientsDead sea water, decyl glucoside, urtica dioca nettle extract, avena sativa oats extract, arctium lappa burdock extract, extract of 71 plants, herbs and roots, honey, goat milk, cera alba beeswax, apium graveolens celery extract, astragalus memranaceus, montanov 68, cetearyl alchohol, cetraeryl glucoside, cucurbita pepo pumpkin seed oil, ascorbic acid vitamin c, tocopherol 6 vitamine e, retinol vitamin a,hydroxyethylcellulose, olea europea olive oil sodium benzonate, potassium sorbate, Dead sea salt, lipids Dead sea minerals, xylitol, lactitol, glycerine, fragrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Asm 42 W/Wheel Brkts (983-04261-0637)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Light-Duty Garden Hose (DBR5825)
- GRILL MARK GRILL TOPPER WOK 12""X12"" (98121A)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- GROOMERS BEST Groomers Best GBCLAMP Table Works Grooming Arm Clamp (GBCLAMP)
- NATURAL DOG CO Dog Nutritional Supplement 16 oz (SL-CASO-16)
- STERILITE CORPORATION Sterilite 14978006 6 qt Clear Latching Tote Storage Box White Lid & Blue Latches (14978006)
- ECCO FARMS Ecco Farms Beef Femur (8283)
- NYLABONE Advanced Oral Car Liquid Tartar Remover (NPD601P)
- DOGIPARK Jump Hurdles For Dogs, 3-Level (7523)
- REINCARNATION Dematting Rake - 65007 (RE44203)
- Sgs Instruments Pet Grooming & Health