Soos PP101 Dead Sea Deep Cleansing Shampoo for Cats and Dogs - 250 ml.
Mfr # PP101
Zoro # G003794378
Product Information
- Brand Sgs Instruments
- MFR # PP101
- Zoro # G003794378
- UPC # 7290012270215
- Country of Origin China
- Category Pet Grooming & Health
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Deep Cleansing Shampoo combines all of the exclusive benefits of Dead Sea minerals with antioxidants like lemon extract and orange extract along with natural antiseptics like tea tree oil and lavender oil as well as antibacterial agents like honey to gently clean, calm and cleanse your pets skin and coat. Soos Deep Cleansing Shampoo will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat.
Features- Removes heavy oils and odours
- Natural Ingredients provide extreme nourishment
- Repels fleas and ticks
- Detoxifies
- Dimension - 1 x 1 x 7 in.
- Item Weight - 1 lbs.
Shake well before use. Use only as directed. Using warm water, wet coat thoroughly. Apply shampoo from base of neck to tail, paying special attention to avoid eyes. Gently massage shampoo deep into coat and skin. Rinse thoroughly. Store at room temperature. Use only as directed.
IngredientsDead sea water, sodium laureth sulfate, laramie, citrus medica limonum lemon extract, Dead sea salts, citrus aurantium dulcus orange oil, ployquatemium 10, decyl glucoside, xylitol lactitol glycerin, potassium sorbate, melaleuca alternifolia tea tree oil, sodium benzoate, phytocomplex Dead sea minerals extract, tocopherol vitamin e, honey extract, lavandula angustifolia lavender oil, fragrance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD 96610 64 oz Aqua Bio RV Holding Tank Treatment (TH324896)
- WEBER 24 Summit Char Grill (18201001)
- LITTLE GIANT Galvanized Feed Scoop (9203)
- NATURE SPRING Antique Bird Bath, Weather Resistant Resin with Vintage Scroll Design, for Outdoor Decor (Bronze) (157674CUK)
- ICONIC PET Iconic Pet 92150 48h in. Heavy Duty Metal Tube Pen Pet Dog Exercise & Training Playpen (92150)
- PET ADOBE Pet Pool and Bathing Tub-Foldable with Carrying Bag, Travel Friendly for Dogs, Cats and Pets 30x12 (750039BJJ)
- ARMARKAT Armarkat X2001 Two Level Platform Scratcher (X2001)
- SEA-DOG Sea-Dog 327415-1 Die Cast Zinc Bow Socket (327415-1)
- MUTT MITT Dog Waste Complete Station Singles, White (1007)
- GORDONS Gordons 7631072 Ready To Use Goat & Sheep Spray; Gallon (866915)
- HOFFMAN Hoffman 21004 Cow Manure 1-1-1 - 4 lbs. (668988)
- Sgs Instruments Pet Grooming & Health