Shop All Square End Mills
Sgs
End Mill, 1" dia., 1-1/2" Cut, 4 Flute
Mfr # 30175
Zoro # G7238152
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs
- MFR # 30175
- Zoro # G7238152
- UPC # 691781301754
- Country of Origin United States
- Category Square End Mills
Details
Item | Square End Mill |
End Mill Style | Square |
Description
Square End Mill
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (87554)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (07097)
- Sgs End Mills