Shop All 12 Volt Adapters
Sg Tool Aid
Kubota Diesel Adaptor 8mm
Mfr # 35500
Zoro # G1075199
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sg Tool Aid
- MFR # 35500
- Zoro # G1075199
- Country of Origin United States
- Category 12 Volt Adapters
Details
Item | Kubota Diesel Adaptor 8mm |
Description
Kubota Diesel Adaptor 8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Gmc, Isuzu (3100068)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- BLUEPARROTT Wireless Headset, Portable, Capacity 12V (B450XTNEW)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- HD HD TLLP 500 102TA Timberline Lock Plug Brass Keyed Alike - Key Number 102 (TLLP 500 102TA)
- POWERCOMM 12v Outlet 2-Port Plug (215-57104)
- FJC Flare 90 Ls, 1/4" (2632)
- SWE-TECH 3C 12v DC Cigarette Lighter Power Extension Cable for Cars, Boats, and RVs, 6 foot (FWT30W1-02200)
- JENSEN 12V Power Adapter (DCCIG09)
- Sg Tool Aid Automotive Electrical