Shop All Wall Art & Decor
S&G Tool Aid Corporation
S & G Tool Aid TA22830 10 ft. Retractable Test Leads Reel-3
Mfr # TA22830
Zoro # G704063742
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S&G Tool Aid Corporation
- MFR # TA22830
- Zoro # G704063742
- UPC # 638570228304
- Country of Origin China
- Category Wall Art & Decor
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- A must for testing electrical circuits on cars, trucks, trailers, boats, equipment and more
- Easy to use - Pull out to required length. Leads will stay at desired length until rewound into protective case for storage
- 18 Gage copper wire with insulated alligator clips
- Different colored lead wires allow for easy identification when testing multiple circuits
- Amperage: 6A - 10A
- Voltage: 30 V
- Size: 10'
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- TRADEMARK FINE ART Silvia Vassileva 'Clear Water Indigo And Gray' Canvas Art, 18x18 (WAP06806-C1818GG)
- TRADEMARK FINE ART Diego Rivera 'The Flower Vendor' Canvas Art, 24x32 (ALI10082-C2432GG)
- EX-CELL KAISER Ex-Cell 700 SA Wall Mounted Coat & Hat Rack (700 SA)
- TRADEMARK FINE ART Ryan Fowler 'Doodle Coffee Double Iv' Canvas Art, 18x18 (WAP06275-C1818GG)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- TRADEMARK FINE ART Danhui Nai 'Garden Hydrangea' Canvas Art, 18x18 (WAP10822-C1818GG)
- BIGGIES SCENES Window Well Scenes-Peninsula, 120 in wide x 60 in high (BG-WW-PNL-120)
- S&G Tool Aid Corporation Wall Art & Decor