Shop All LED Light Bulbs
Sg Tool Aid
Bulb For 23900
Mfr # 23904
Zoro # G1065834
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sg Tool Aid
- MFR # 23904
- Zoro # G1065834
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Bulb For 23900 |
Wattage Equivalency | 3800W HAL |
Description
Bulb For 23900, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- ILC Replacement For SATCO 801852 (80-1852)
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 16-Pack (LR21575-16PK)
- ILB GOLD Replacement Led, Led-7324-35K-G3 Led Shape Retrofit (LED-7324-35K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- ILC Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp (F32T8/DX/ALTO LED REPLACEMENT PHILIPS)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- Sg Tool Aid LED Light Bulbs