Shop All Paint Brushes
S&G Tool Aid
2" Paint Brush, 1
Mfr # 17330
Zoro # G6879075
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S&G Tool Aid
- MFR # 17330
- Zoro # G6879075
- UPC # 638570173307
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Description
Paint Brush 2In
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red, Water -Based (1862838)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- ASTRO PNEUMATIC Paint Gun/Strainer Holder, Gravity Feed (GFH1000)
- WORK DAY Spray Paint Primer, Gloss, Pink, 10 oz (A04407007)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- CHARLES LEONARD Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK (73210)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- PREMIER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17300)
- PAASCHE VLS-SET Airbrush Set with All Three Heads for VLS (PA398277)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- WOOSTER BRUSH ULTRA/PRO AGL 1.5"" (4174-1.5)
- S&G Tool Aid Paint Brushes