Shop All Kitchen Sinks
Sfc
SFC SM503R Undermount Double Bowl Kitchen Sink; 32 x 20.75 x 9 in.
Mfr # SM503R
Zoro # G803779155
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sfc
- MFR # SM503R
- Zoro # G803779155
- UPC # 747925420567
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel, 18 gauge thickness Stone guard undercoated iver rubber pad
- Offset drain, 3.5 in. drain opening. All satin finish, undermount installation suppplied with cutout template, fasteners
- Overall Size: 32" x 20.75" x 9"
- Left Bowl Size: 18.75" x 15.75" x 9"
- Right Bowl Size: 16.5" x 13" x 7"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- RINNAI Kit, Conversion Ru160E, Rur160E, Cu160E (103000081)
- JONES STEPHENS Basket Strainer, Duo, Stainless Steel (S14001)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI13)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- Sfc Kitchen Sinks