Sfc

SFC SM502 Undermount Double Bowl Kitchen Sink; 33.25 x 18.125 x 9 in.


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sfc
  • MFR # SM502
  • Zoro # G903779062
  • UPC #
    747925420550
  • Country of Origin China
  • Category Kitchen Sinks

Description

We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.

Features
  • T-304 stainless steel, 18 gauge thickness
  • Stone guard undercoated over rubber pad offset drain, 3.5 in. drain opening
  • All satin finish, undermount installation, supplied with cutout template & fasteners
Specifications
  • Overall Size: 33.25" x 18.125" x 9"
  • Bowl Size: 16.125" x 14.625" x 9"
  • Weight: 9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.