Shop All Kitchen Sinks
Sfc
SFC SM2421 Undermount Single Bowl Kitchen Sink; 23.25 x 20.875 x 9 in.
Mfr # SM2421
Zoro # G303778795
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sfc
- MFR # SM2421
- Zoro # G303778795
- UPC # 747925420581
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel, 18 gauge thickness, stone guard undercoated over rubber pad, offset drain, 3-1/2" drain opening
- All satin finish, undermount installation, supplied with cutout template and fasteners
- Overall Size: 23.25" x 20.875" x 9"
- Bowl Size: 21.375" x 18.875" x 9"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- SCOTSMAN Sink (02-2944-20)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- RAZOREDGE Vessel Sink Pop Up Drain Mounting Ring Oil Rubbed Bronze (RA410382)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (GE125211)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- Sfc Kitchen Sinks