Shop All Kitchen Sinks
Sfc
SFC SM1512 Undermount Bar Sink; 15 x 12.75 x 7 in.
Mfr # SM1512
Zoro # G703788967
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sfc
- MFR # SM1512
- Zoro # G703788967
- UPC # 747925420604
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel, 18 gauge thickness Stone guard undercoated over rubber pad. offset drain, 3-1/2" drain opening
- All satin finish, undermount installation, supplied with cutout template and fasteners
- Overall Size: 15" x 12.75" x 7"
- Bowl Size: 13" x 10.75" x 7"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (6AYV6)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- RPM PRODUCTS NEOPRENE FLAT BIBB SEAT WASHER 1/4 IN (W147Z)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- KIBI K1-SF30T, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF30T)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- Sfc Kitchen Sinks