Shop All Kitchen Sinks
Sfc
SFC AP3320D Apron Double Bowl Kitchen Sink; 32.875 x 22.25 x 10 in.
Mfr # AP3320D
Zoro # G803901792
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sfc
- MFR # AP3320D
- Zoro # G803901792
- UPC # 747925420987
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel 18 gauge thickness, stoneguard undercoated over rubber pad Drain groove design offset drain, 3-1/2" drain opening
- All satin finish, Under mount and overmount installation Supplied with cutout tempalte and fasteners
- Overall Size: 32.875" x 22.25" x 10"
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- ZORO SELECT 1" x 12" Non-Threaded Red Brass Pipe Sch 40 (4GRV1)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- KINDRED KINDRED CSLA2522-8-4-CBN Kitchen Sink, 23 in W Bowl, 8 in D Bowl, Stainless Steel (CSLA2522-8-4CBN)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- Sfc Kitchen Sinks