Shop All Kitchen Sinks
Sfc
SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in.
Mfr # AP3320C
Zoro # G903778775
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sfc
- MFR # AP3320C
- Zoro # G903778775
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel, 18 gauge thickness, stone guard undercoated over rubber pad Drain groove design offset drain, 3-1/2" drain opening
- All satin finish, undermount installation supplied with cutout template and fasteners
- Overall Size: 32.875" x 22.25" x 10"
- Bowl Size: 30.75" x 17.875"
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (90250)
- PARKER String Wound Filter Cartridge, 30 gpm, 75 Micron, 2-7/16" O.D., 30 in H, 6 PK (M10R30A)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (438209)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU3322BK0)
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- RUVATI 15"x15" Drop-in Topmount Bar Prep Sink 16 Gauge SS Single Bowl (RVH8115)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- Sfc Kitchen Sinks