Shop All Kitchen Sinks
Sfc
SFC AP3320BL Apron Double Bowl Kitchen Sink; 32.875 x 22.25 x 10 in.
Mfr # AP3320BL
Zoro # G003778774
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sfc
- MFR # AP3320BL
- Zoro # G003778774
- Country of Origin China
- Category Kitchen Sinks
Description
We design unique range of products for kitchen and bathroom. SFC Centers is committed to providing innovative, functional and superior quality products. Our design team focuses on designing timeless and elegant kitchen and bathroom products.
Features- T-304 stainless steel 18 gauge thickness, stoneguard undercoated over rubber pad Drain groove design offset drain, 3-1/2" drain opening
- All satin finish, Under mount and overmount installation Supplied with cutout tempalte and fasteners
- Overall Size: 32.875" x 22.25" x 10"
- Left Bowl Size: 16.75" x 17.875" x 10"
- Right Bowl Size: 12.875" x 17.875" x 10"
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TUBE COPPER L 1/2""X2' (6362108679802)
- KOHLER Lever Handle Assy (35311-CP)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-2848)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- SFC SFC AP3320C Apron Single Bowl Kitchen Sink; 32.875 x 22.25 x 10 in. (AP3320C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17201)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY SS, 26-3/8x14-3/8x1.25"Bottom Grid, 0 Hole, Polished Stainless Steel Finish (CTXBG2614)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- Sfc Kitchen Sinks