Shop All Automotive Hydraulic Filters
Sf Filter
SPH125361 Replacement/Interchange Spin-On Filter
Mfr # MF0581660
Zoro # G005829146
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- By-Pass No
- Micron Rating 10
- Filter Media Cellulose
- Height 3.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sf Filter
- MFR # MF0581660
- Zoro # G005829146
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.91 |
Details
Application | Filtration |
By-Pass | No |
Micron Rating | 10 |
Filter Media | Cellulose |
Description
Main Filter MF0800224 replaces OEM SPH125361 by SF FILTER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Engine Oil Pressure Switch, PS-12 (PS-12)
- AGS Splice-LokA/C Repair, SPLICE-LOK, Kit, 5/16, 3/8, & 1/2 Tube (ACRK-046C)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- TORIN 40IN PLASTIC CREEPER (RED) (TRP6240)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- DONALDSON P566988, HP HYD CART (P566988)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- DONALDSON P165338, DURAMAX (P165338)
- Sf Filter Automotive Hydraulic Filters