Shop All Automotive Hydraulic Filters
Sf Filter
HY90802 Replacement/Interchange Hydraulic Filter
Mfr # MF0901323
Zoro # G705828395
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.18
- OD Bottom 2.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sf Filter
- MFR # MF0901323
- Zoro # G705828395
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.39 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.21 |
ID Top | 1.12 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Micron Rating | 10 |
Description
Main Filter MF0902583 replaces OEM HY90802 by SF FILTER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x1/4" (016244)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX UTILITY CHEST 46IN (DZ8546)
- AP EXHAUST Prebent Pipe Ap Exhaust, 18168 (18168)
- AP EXHAUST Clamp-Dgm 2 1/8, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M218 (M218)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- DONALDSON Hydraulic Filter Cartridge (P171846)
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- MAIN FILTER HYDAC/HYCON 249005 Replacement/Interchange Spin-On Filter (MF0058027)
- Sf Filter Automotive Hydraulic Filters