Shop All Automotive Hydraulic Filters
Sf Filter
HY103091 Replacement/Interchange Hydraulic Filter
Mfr # MF0831181
Zoro # G805828448
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Viton
- OD Top 4.15
- OD Bottom 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sf Filter
- MFR # MF0831181
- Zoro # G805828448
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 17.56 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Viton |
OD Top | 4.15 |
OD Bottom | 3.56 |
ID Top | 2.22 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Micron Rating | 20 |
Description
Main Filter MF0831182 replaces OEM HY103091 by SF FILTER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 17.56in
OD Top: 4.15in
OD Bottom: 3.56in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 17.56in
OD Top: 4.15in
OD Bottom: 3.56in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 02-04 Acura Rsx Halo LED Projector Chrome (2LHP-RSX02-TM)
- GROCO 3/4" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-750-W)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- DISCO Blk Nyln Shield Ret Assort 24 Hole Gray Metal Tray (8509)
- MAIN FILTER HYDAC/HYCON 0160MA003BN Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER PRINCE FB10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CT100P10AB Replacement/Interchange Spin-On Filter (MF0058101)
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- DONALDSON Hydraulic Filter Cartridge (P167890)
- Sf Filter Automotive Hydraulic Filters