Shop All Striping & Marking Paint
Seymour Of Sycamore
Tree and Industrial Marking Paint, 12 oz., White, Water -Based
Mfr # 16-604
Zoro # G6361909
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Base Type Water
- Size 12 oz.
- Paint and Primer Sub Category Tree and Industrial Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-604
- Zoro # G6361909
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 12 oz. |
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Water |
Paint and Primer Sub Category | Tree and Industrial Marking Paint |
For Use With | Adheres to Wet Wood and Leaves a Permanent Mark |
Exposure Conditions | 50 Degrees to 90 Degrees F |
Net Weight | 12 oz. |
Application Method | Spray |
Description
Tree and Marking Paint,Wht,12oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.023 In (XHD323)
- READY SEAL Goof Proof Semi-Transparent Burnt Hickory Oil-Based Penetrating Wood Stain/Sealer 1 gal (145)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-9)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- TRAFFIC AND ZONE Traffic And & Curb Red Latex Gallon Traffic Paint (Z90R00813-16)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- Seymour Of Sycamore Striping & Marking Paint