Shop All Striping & Marking Paint
Seymour Of Sycamore
Traffic Marking Paint, 18 oz., Yellow, Water -Based
Mfr # 20-646
Zoro # G6362216
product price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Traffic Marking Paint
- For Use With Z-608 Traffic Marking Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-646
- Zoro # G6362216
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Details
Item | Marking Paint |
Paint Color Family | Yellows |
Color | Yellow |
Base Type | Water |
Paint and Primer Sub Category | Traffic Marking Paint |
For Use With | Z-608 Traffic Marking Wand |
Exposure Conditions | 40 Degrees to 100 Degrees F |
Application Method | Spray |
Net Weight | 18 oz. |
Description
Traffic Marker Paint,Yellow,18oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- VALSPAR 1 Qt D-Phthalo Green Novocolor II Universal Colorant (8821N)
- WOOSTER 11in Solvent Resistant Paint Roller Tray Liner (R406)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Tree and Industrial Marking Paint, 12 oz., White, Water -Based (16-604)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- RUST-OLEUM Marking Paint, 10.5 oz., Safety Red, Solvent -Based (275089)
- Seymour Of Sycamore Striping & Marking Paint