Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, White, Flat, 16 oz
Mfr # 620-1412
Zoro # G6363887
original price:
$15.54
42% off
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Flat
- Net Weight 16 oz
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1412
- Zoro # G6363887
- UPC # 043281006705
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,Flat White, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color White, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat Before 1 hr or After 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP110)
- GRACO Super Zip Tip Hand-Tight Tip Base/Guard (5901-G)
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High-Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High-Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, Gloss, 16 oz (620-1417)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS-DK GRAY (TM620-1417)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- Seymour Of Sycamore Spray Paint & Primer