Shop All Spray Paint
This Product is Discontinued
Seymour Of Sycamore
Spray Paint, Omaha Orange, 16 oz. 6 PK (Discontinued)
Mfr # 620-1450
Zoro # G6363625
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Enamel Spray Paint
- Paint Color Family Oranges
- Color Omaha Orange
- Net Weight 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1450
- Zoro # G6363625
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Enamel Spray Paint |
Paint Color Family | Oranges |
Color | Omaha Orange |
Net Weight | 16 oz. |
Spray Paints Item | Spray Paint |
Description
Spray Paint,Omaha Orange, Net Weight 17 oz, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.