Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Light Gray, Gloss, 16 oz
Mfr # 620-1418
Zoro # G6363835
original price:
$41.58
79% off
new price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 16 oz
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1418
- Zoro # G6363835
- UPC # 043281006750
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,Light Gray, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color ANSI 70 Light Gray, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Varnish Deadflt Int 32Oz (DP60932)
- LINZER 3PCRND Artist Brush Set (A383)
- ECO ADVANCE Concrete/Masonry Waterproofer, 5 Gallon (EACON640PD)
- JET Pneumatic Spray Gun 17 Pc Cleaning Kit (505596)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High-Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High-Gloss, 12 oz (16-272)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- Seymour Of Sycamore Spray Paint & Primer