Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Gray, Gloss, 16 oz
Mfr # 620-1416
Zoro # G6363850
original price:
$41.32
79% off
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 16 oz
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1416
- Zoro # G6363850
- UPC # 043281006736
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,Gray, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color ANSI 61 Gray, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat Before 1 hr or After 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- RUST-OLEUM Cheesecloth (301690)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- READY SEAL Wood Stn/Slr Ltoak 5G (505)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS-DK GRAY (TM620-1417)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, Gloss, 16 oz (620-1417)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High-Gloss, 12 oz (16-224)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High-Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- Seymour Of Sycamore Spray Paint