Shop All Spray Paint
Seymour Of Sycamore
Spray Paint, Aluminum, Metallic, 16 oz
Mfr # 620-1411
Zoro # G6363896
original price:
$13.58
17% off
new price: $11.15
/ea
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Net Weight 16 oz
- Dry Time 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1411
- Zoro # G6363896
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 fl oz |
Description
Spray Paint,Aluminum., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Aluminum, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- KRYLON Angled Sash Paint Brush, Tynex Chinex & Orel (144152720)
- WORK TOOLS 19" - 34" Whizz Mini-Roller Extension Pole (95200)
- VARATHANE Ultimate Transparent Matte Crystal Clear Water-Based Urethane Modified Alkyd Polyurethane (262074)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Tan, High-Gloss, 12 oz (16-272)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS-DK GRAY (TM620-1417)
- SEYMOUR OF SYCAMORE 98-24 Satin Black Anamel Aerosol (SE334817)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High-Gloss, 12 oz (16-224)
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- Seymour Of Sycamore Spray Paint & Primer