Shop All Specialty Coatings
Seymour Of Sycamore
Seal Renew, Clear, 15 oz.
Mfr # 20-149
Zoro # G6112775
Sold in multiples of 12 for $103.80
Item requires special delivery charges. A $9.17 per item surcharge will be applied.
$103.80
Free 30-Day Returns
Key Features
- Color Family Clears
- Color Clear
- Base Type Oil
- Resin Type Elastomeric
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-149
- Zoro # G6112775
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Description
Multipurpose Sealant, VOC Content Less Than 556 g/L, Size 20 oz, Net Weight 15 oz, Clear, Dry Time 10 min, Application Temperature 50 Degrees to 30 Degrees F, For Use With Concrete and Asphalt Surfaces, Standards SCAQMD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 200 Mesh ASM Extra Fine 200 Mesh Gun Filter (4435-2)
- HYDE Opener Window (45200)
- SEAL-ONCE Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3112)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss White, 1 gal (245406)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-24 Satin Black Anamel Aerosol (SEY-98-24)
- MODERN MASTERS 1 Qt Modern Masters VP200 Tint Base WB Acrylic Venetian Plaster (VP200)
- GACO 1 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- MODERN MASTERS 1 Qt Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- GENERAL FINISHES Water-Based Translucent Color (PTSG)
- RUST-OLEUM Chalkboard Paint, Black, 30 oz (206540)
- Seymour Of Sycamore Specialty Coatings