Shop All Specialty Coatings
This Product is Discontinued
Seymour Of Sycamore
Reflective Coating, Yellow, 16 oz. (Discontinued)
Mfr # 16-516
Zoro # G5370309
This Product is Discontinued
Key Features
- Color Yellow
- Base Type Water
- Resin Type Waterborne
- Coverage 12 sq ft
- Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-516
- Zoro # G5370309
- UPC # 043281001311
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Reflective Coating, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 16 oz, Coverage 12 sq ft, Net Weight 12 oz, Dry Time 10 min to Overnight, Dry Time Tack Free 8 hr, Application Temperature 50 Degrees to 90 Degrees F, Intermittent Exposure Conditions, VOC Content 1 g/L, Standards 16 CFR 1303, For Use With Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.