Shop All Rubberized Coatings
This Product is Discontinued
Seymour Of Sycamore
Peelable Temporary Coating, White, 16 oz. (Discontinued)
Mfr # 16-2412
Zoro # G5371919
This Product is Discontinued
Key Features
- Size 16 oz
- Color White
- Container Size 16 oz
- Finish Gloss
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-2412
- Zoro # G5371919
- UPC # 043281008938
- Country of Origin United States
- Category Rubberized Coatings
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Peelable Temporary Coating, VOC Content 1 g/L, Size 16 oz, Net Weight 11 oz, White, Coverage 12 sq ft, Dry Time 10 min to 1 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fiberglass, Glass, Metal, Plastic, Wood
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.