Seymour Of Sycamore

Peelable Temporary Coating, Black, 16 oz. (Discontinued)


This Product is Discontinued
Shop for all Rubberized Coatings

Key Features

  • Size 16 oz
  • Color Black
  • Container Size 16 oz
  • Dry Time Recoat 10 min
  • Net Weight 11 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 oz
Container Size 16 oz

Description

Peelable Temporary Coating, VOC Content 1 g/L, Size 16 oz, Net Weight 11 oz, Black, Coverage 12 sq ft, Dry Time 10 min to 1 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fiberglass, Glass, Metal, Plastic, Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.