Shop All Primers & Sealers
Seymour Of Sycamore
PBE Professional Primer Spray Paint, Sandable Gray, 15 oz.
Mfr # 20-1671
Zoro # G6361400
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$65.34
Free 30-Day Returns
Key Features
- Size 15 oz.
- Color Light Gray
- Finish Primer
- Base Type Solvent
- Resin Type Nitrocellulose Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-1671
- Zoro # G6361400
- UPC # 043281002196
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 15 oz. |
Container Size | 15 oz |
Description
Sandable Gray Primer,15oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Sandable Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Resin Type Nitrocellulose Lacquer, Color Light Gray, Container Size 15 oz, Coverage Area Up to 18 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand PBE, Container Type Aerosol Can, Dry Time Tack Free 5 min, Dry Time to Recoat 5 min, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 Oz (334098)
- LCN Sprayed Brass Paint LCNPAINTSB (LCNPAINT.SB)
- GRACO 315 RAC X Reversible Switch Tip (LTX315)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- SEYMOUR OF SYCAMORE LIGHT GRAY PRIMER 16oz CAN (TM98-15)
- SEYMOUR OF SYCAMORE GRAY SANDABLE PRIMER (TM20-1671)
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- ZINSSER Bulls Eye Shellac Flat 12 Oz. Spray (408)
- MODERN MASTERS 1 Gal White Metal Effects Blocking Primer (AM203)
- KRYLON Rust Tough Primer, Red Oxide, 1 Gal. (K09743008)
- Seymour Of Sycamore Interior and Exterior Paints and Stains