Shop All Automotive Coatings
Seymour Of Sycamore
PBE E-Coat Primer, Light Green, 12 oz
Mfr # 16-1697
Zoro # G405909660
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Dry Time 8 hr
- Container Size 16 oz
- Net Weight 12 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-1697
- Zoro # G405909660
- UPC # 043281010023
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 oz |
Description
E-Coat Primer, Base Type Solvent, Water, Color Family Green, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Light Green, Container Size 16 oz, Coverage Area Up to 15 sq ft, Sub Brand E-coat, Paint Dispensing Style Upright, Coating Application Automotive Primer, Container Type Aerosol Can, Dry Time 8 hr, Dry Time Tack Free 5 min, Dry Time to Recoat 15 min, Features Quick Dry Formula, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Black, 12 oz (16-1695)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Olive, 12 oz (16-1698)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- 3M BOOTH COATING - 1GAL (MMM6839)
- Seymour Of Sycamore Automotive Coatings