Shop All Automotive Coatings
Seymour Of Sycamore
PBE E-Coat Primer, Gray, 12 oz
Mfr # 16-1696
Zoro # G805909710
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 8 hr
- Container Size 16 oz
- Container Type Aerosol Can
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-1696
- Zoro # G805909710
- UPC # 043281010016
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 oz |
Description
E-Coat Primer, Base Type Solvent, Water, Color Family Gray, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Gray, Container Size 16 oz, Coverage Area Up to 15 sq ft, Sub Brand E-coat, Paint Dispensing Style Upright, Coating Application Automotive Primer, Container Type Aerosol Can, Dry Time 8 hr, Dry Time Tack Free 5 min, Dry Time to Recoat 15 min, Features Quick Dry Formula, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME289 Brass Water-Based Decorative Metallic Paint (ME289)
- UNBRANDED 9 In. 5-Wire Wood Grip Threaded Roller Frame (RF 209 W 0900)
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- BINKS Pressure Tank, 2.8 Gal (83Z-220)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Black, 12 oz (16-1695)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Olive, 12 oz (16-1698)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- RUST-OLEUM 12 oz. Flat Gray Auto Body Sandable Primer (249415)
- MAGNET PAINT & SHELLAC Chassis Saver Reducer, Thins Chassis Saver Paint, 1 Gallon Can (S8-01)
- Seymour Of Sycamore Automotive Coatings