Shop All Paint Removers
Seymour Of Sycamore
Layout Ink Remover, 16oz.
Mfr # 620-1559
Zoro # G6361498
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz.
- Base Type Solvent
- Paint and Primer Surface Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1559
- Zoro # G6361498
- UPC # 043281007115
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 16 oz. |
Details
Base Type | Solvent |
Paint and Primer Surface Material | Metal |
Item | Layout Ink Remover,16oz. |
Description
Layout Ink Remover,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN Mineral Spirits Paint Thinner 1 qt (CR.PT.P.64)
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- WOOSTER Metal Paint Tray, 3 qt, 19.38" L, 4" D, 13.25" W (R405)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- SEYMOUR OF SYCAMORE Graffiti Remover/Paint Stripper, 13 oz (20-047)
- CRC CRC Gasket Remover / Paint and Decal Remover, 12 Wt Oz, Aerosol, Organic Solvents, Light Grey (3017)
- KRUD KUTTER Latex Paint Remover, 8 oz (336245)
- KWIK STRIP Klean Strip Fast Paint and Varnish Stripper 1 qt (QKPS301)
- DUMOND Graffiti Remover, Bucket, 64oz., Paste (8402)
- DECKSTRIP Wolman Stain Finish Remover 132 gal (1444-6)
- LISLE V-Groove Clip Remover (35300)
- Seymour Of Sycamore Paint Removers