Seymour Of Sycamore

Lawn Renew Spray Paint, Green, Flat, 17 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Greens
  • Color Green
  • Paint and Primer Finish Flat
  • Net Weight 17 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lawn Renew Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Grass, Sheen Flat, Resin Type Alkyd Enamel, Color Green, Coverage Area 18 sq ft, Base Type Water, Dry Time 15 min, Use Location Exterior, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 15 min, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Net Weight 17 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products