Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 17 oz., Safety Green, Water -Based
Mfr # 20-655
Zoro # G6362721
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-655
- Zoro # G6362721
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Marking Paint |
Paint Color Family | Greens |
Color | Safety Green |
Base Type | Water |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | 40 Degrees to 100 Degrees F |
Application Method | Spray |
Net Weight | 17 oz. |
Description
Stripe Inverted Tip,Sfty Grn,17oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- GRACO FlexLiner System, 32oz. (17R821)
- SHORT CUTS Krylon Fusion All-In-One Matte Wild Honey Paint+Primer Spray Paint 12 oz (K02765007)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- SEYMOUR OF SYCAMORE Tree and Industrial Marking Paint, 12 oz., White, Water -Based (16-604)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- RUST-OLEUM MARKING PAINT PL YELLOW (203024)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (2408-01)
- Seymour Of Sycamore Striping & Marking Paint