Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 16 oz., Fluorescent Green, Water -Based
Mfr # 20-368
Zoro # G6362548
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Color Fluorescent Green
- Base Type Water
- Size 16 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-368
- Zoro # G6362548
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 oz. |
Details
Item | Marking Paint |
Paint Color Family | Greens |
Color | Fluorescent Green |
Base Type | Water |
Paint and Primer Sub Category | Inverted Marking Paint |
For Use With | Z-606 Marking Wand or Z-605 Marking Gun |
Exposure Conditions | Inverted Marking Paint |
Net Weight | 16 oz. |
Application Method | Spray |
Description
Stripe Inverted Tip,Green Fl,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Paint Filters, PK5 (KGP-5-K5)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- SEYMOUR OF SYCAMORE 20 oz. Yellow Inverted Traffic Marker Spray (43281001885)
- SEYMOUR OF SYCAMORE Tree and Industrial Marking Paint, 12 oz., White, Water -Based (16-604)
- SEYMOUR OF SYCAMORE Paint 20-Oz White Traffic Mark (20-642)
- SEYMOUR OF SYCAMORE Athletic Field Marking Paint, 5 gal., High Visibility Yellow, Water -Based (5-821)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Red, Solvent -Based (1665838)
- Seymour Of Sycamore Striping & Marking Paint