Shop All Automotive Spray Paints
Seymour Of Sycamore
Hi-Tech Lacquer Spray Paint, Gloss Clear, 12 oz
Mfr # 16-821
Zoro # G6363071
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Clears
- Container Size 16 Fluid oz. Can
- Finish Gloss
- Max. Temp 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-821
- Zoro # G6363071
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Clear |
Color Family | Clears |
Finish | Gloss |
Max. Temp | 90 Degrees F |
Net Weight | 12 oz. |
Coverage | 15 sq. ft. |
Sub-Category | Lacquer |
Item | Hi-Tech Lacquer |
Max. Temp. | 90 Degrees F |
Description
Hi-Tech Lacquer,Gloss Clear,12 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- RUST-OLEUM Roof Cement, Solvent Base, 3.3 gal (347431)
- OLD MASTERS 1/2 Pt Golden Oak Oil-Based Gel Stain (80216)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- SEYMOUR OF SYCAMORE 12 OZ FORD/CHRYSLER RED ENGINE PAINT (TMEN-44)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer, Gloss Black, 12 oz (16-815)
- SEYMOUR OF SYCAMORE $STAINLESS STEEL (TM16-054)
- SEYMOUR OF SYCAMORE DULL ALUMINUM LACQUER 16oz -EA (TM98-32)
- SEYMOUR OF SYCAMORE SATIN BLACK ENAMEL 12OZ (TM98-24)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- KRYLON DE1651 12 oz Engine Enamel Paint, Cast Coat Iron (DUPDE1651)
- Seymour Of Sycamore Automotive Spray Paints