Shop All Automotive Spray Paints
This Product is Discontinued
Seymour Of Sycamore
Hi-Tech Lacquer Spray Paint, Gloss Black, 12 oz (Discontinued)
Mfr # 16-815
Zoro # G6363080
This Product is Discontinued
Key Features
- Application Method Spray
- Color Black
- Color Family Blacks
- Container Size 16 Fluid oz. Can
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-815
- Zoro # G6363080
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Black |
Color Family | Blacks |
Finish | Gloss |
Max. Temp | 90 Degrees F |
Net Weight | 12 oz. |
Coverage | 15 sq. ft. |
Sub-Category | Lacquer |
Max. Temp. | 90 Degrees F |
Item | Hi-Tech Lacquer |
Description
Hi-Tech Lacquer,Gloss Black,12 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.