Shop All Automotive Spray Paints
Seymour Of Sycamore
Hi-Tech Enamel Spray Paint, Gloss Vista Green, 12 oz.
Mfr # 16-131
Zoro # G6363196
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Vista Green
- Color Family Greens
- Container Size 16 Fluid oz. Can
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-131
- Zoro # G6363196
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Vista Green |
Color Family | Greens |
Finish | Gloss |
Max. Temp | 90 Degrees F |
Net Weight | 12 oz. |
Coverage | 15 sq. ft. |
Item | Hi Tech Enamel |
Sub-Category | Engine Enamel |
Max. Temp. | 90 Degrees F |
Description
Hi Tech Enamel,Vista Green,12 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- THE BRUSH MAN Plastic Paint Tray Liner For 9” Metal Tray, 144PK (PAINT TRAY 9LNR)
- WOOSTER P3971 1.5 in. Factory Sale Polyester Paint Brush (71497139832)
- SEM PAINTS Color Coat, Shadow Blue (15043)
- SEYMOUR OF SYCAMORE RED IRON OXIDE PRIMER 16oz CAN (TM98-26)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer, Gloss Black, 12 oz (16-815)
- SEYMOUR OF SYCAMORE GLOSS CLEAR ACRYLIC/LACQUER 16oz-EA (TM98-31)
- SEYMOUR OF SYCAMORE DULL ALUMINUM LACQUER 16oz -EA (TM98-32)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-18 Gloss Black Lacquer; Aerosol (SEY-98-18)
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- Seymour Of Sycamore Automotive Spray Paints