Shop All Spray Adhesives
This Product is Discontinued
Seymour Of Sycamore
Contractor Grade Adhesive, 16oz. (Discontinued)
Mfr # 620-1538
Zoro # G6406620
This Product is Discontinued
Key Features
- Container Size - Adhesives 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1538
- Zoro # G6406620
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size - Adhesives | 16 oz |
Details
Item | Spray Adhesive |
Description
Contractor Grade Adhesive,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.