Shop All Automotive Coatings
Seymour Of Sycamore
Big Rig, School Bus, Yellow, 16 oz.
Mfr # 20-1686
Zoro # G6363327
product price: $15.35
/ea
Sold in multiples of 6 for $92.10
$92.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color School Bus Yellow
- Net Weight 16 oz
- Dry Time 30 min
- Base Type Solvent
- Resin Type Alkyd Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-1686
- Zoro # G6363327
- UPC # 043281006583
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 20 fl oz |
Description
Big Rig,School Bus,Yellow,16 oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application High-Solids Enamel, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color School Bus Yellow, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand BIG RIG(R), Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Pot Liners, 2 1/2 Gal, PK12 (0295272)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216)
- ACE Linzer Project Select Foam 9 in. W X 3/16 in. Paint Roller Cover (RC 227 0900)
- ABSCO Absolute Coatings 45004 Quart - Black Paint Paint (POR-45004)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- SEYMOUR OF SYCAMORE Big Rig Heavy-Duty Industrial Enamel Gloss Frame Black, 16 oz (20-1615)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Olive, 12 oz (16-1698)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, Black, 12 oz (16-1695)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- PERMATEX Primr Extend 8Oz Duro (81775)
- Seymour Of Sycamore Automotive Coatings