Shop All Concrete Floor Coatings
Seymour Of Sycamore
17 oz Concrete Coating, Matte Finish, Gray, Oil Base
Mfr # 20-600
Zoro # G6156656
Sold in multiples of 12 for $121.08
$121.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 20 oz
- Finish Matte
- For Use With Concrete and Asphalt Surfaces
- Exposure Conditions Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-600
- Zoro # G6156656
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 20 oz |
Details
Item | Concrete Coating |
Color | Gray |
Finish | Matte |
For Use With | Concrete and Asphalt Surfaces |
Exposure Conditions | Exterior |
Resin Type | Alkyd Enamel |
Color Family | Grays |
Base Type | Oil |
Application Method | Spray |
VOC Content | Less Than 538g/L |
Dry Time Recoat | 30 min |
Application Temperature | 50 Degrees to 30 Degrees F |
Dry Time | 15 min |
Green Environmental Attribute | Meets SCAQMD Requirements |
Cure Time | 8 hr |
Net Weight | 17 oz |
Sub-Category | Enamels |
Description
Concrete Coating, Base Type Oil, Resin Type Alkyd Enamel, Color Gray, Finish Matte, Size 20 oz, Net Weight 17 oz, VOC Content Less Than 538g/L, Exposure Conditions Exterior, Dry Time 15 min, Cure Time 8 hr, Application Temperature 50 Degrees to 30 Degrees F, For Use With Concrete and Asphalt Surfaces
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Quart Can (RB13)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- DYMON Graffiti and Spray Paint Remover, 20 oz. (7820)
- E-Z MIX E-Z Mix EMX-81000 8 In. Wood Paint Sticks (EMX-81000)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Clear, Oil Base (16-81)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base (16-89)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- SEYMOUR OF SYCAMORE 17 oz Asphalt Coating, Matte Finish, Black, Oil Base (20-701)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- RUST-OLEUM 1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base (251212)
- Seymour Of Sycamore Concrete Floor Coatings